Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, plastic, 8 x 27mm legend, white marked AUTO-MAIN
Mfr # ZBY2164
Zoro # G4055901
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Marking white AUTO-MAIN 1 black side, 1 red side
- Range Compatibility Harmony XB5 || Harmony XB4
- Device Composition legend holder || marked legend
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit || for standard head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2164
- Zoro # G4055901
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Marking | white AUTO-MAIN 1 black side, 1 red side |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Device Composition | legend holder || marked legend |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit || for standard head |
Accessory / Separate Part Category | marking accessory |
Product Or Component Type | legend holder |
Description
This Harmony ZBY legend holder has black or red background and is marked with AUTO-MAIN lettering. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend holder allows you to customize the control unit with an engraved tag, in line with the design approved by your customer. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Dual Side Horizontal Finger Manager 2RU (WMP1E)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (6EAW1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- Schneider Electric Push Button Accessories