Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, plastic, 8 x 27mm legend, white marked ARRET D URGENCE
Mfr # ZBY2130
Zoro # G4054860
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Marking white ARRET D'URGENCE red
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit, for standard head
- Range Compatibility Harmony XB4, Harmony XB5
- Product or Component Type legend holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2130
- Zoro # G4054860
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Marking | white ARRET D'URGENCE red |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit, for standard head |
Range Compatibility | Harmony XB4, Harmony XB5 |
Product or Component Type | legend holder |
Device Composition | marked legend, legend holder |
Accessory / Separate Part Category | marking accessory |
Product Or Component Type | legend holder |
Description
This Harmony ZBY legend holder has red background and is marked with ARRET D'URGENCE lettering. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend holder allows you to customize the control unit with an engraved tag, in line with the design approved by your customer. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Strip (PDBC70)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- Schneider Electric Push Button Accessories