Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, grey, 8 x 27mm white blank legend, unmarked
Mfr # ZBY4H101
Zoro # G4055944
original price:
$4.11
13% off
new price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Category marking accessory
- Legend Holder Size 30 x 40 mm
- Marking unmarked 1 white side, 1 yellow side
- Range Compatibility Harmony XB5 || Harmony XB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY4H101
- Zoro # G4055944
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Accessory / Separate Part Category | marking accessory |
Marking | unmarked 1 white side, 1 yellow side |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Device Composition | legend holder || blank legend |
Product Or Component Type | legend holder |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with circular head || for standard head |
Device Mounting | flush |
Description
This Harmony ZBY legend holder with blank legend and with bezel has black or yellow background. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend holder allows you to customize the control unit with blank legend for custom engraving to support any desired marking. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11582401)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Harmony XAC, Protective guard, for XACB pendant station, plastic, for use with mushroom head pushbutton (XACB983)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- Schneider Electric Push Buttons & Indicators