Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked
Mfr # ZBY2H101
Zoro # G4055892
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit with circular head || for standard head
- Device Composition legend holder || blank legend
- Device Mounting flush
- Product Or Component Type legend holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2H101
- Zoro # G4055892
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with circular head || for standard head |
Device Composition | legend holder || blank legend |
Device Mounting | flush |
Product Or Component Type | legend holder |
Accessory / Separate Part Category | marking accessory |
Marking | unmarked 1 black side, 1 red side |
Range Compatibility | Harmony XB4 || Harmony XB5 |
Description
Legend holder 30 x 40 mm with legend 8 x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- Schneider Electric Switches