Shop All Push Button Control Stations
Schneider Electric
Legend holder 30x50mm, Harmony XB4, plastic, with legend 18x27mm, 1 white side, 1 yellow side, unmarked
Mfr # ZBY6102
Zoro # G7656103
Sold in multiples of 10 for $30.00
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material plastic
- Color dark grey
- Product or Component Type legend holder
- Device Composition blank legend, legend holder
- Marking unmarked 1 white side, 1 yellow side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY6102
- Zoro # G7656103
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Legend Holder Size | 30 x 50 mm |
Details
Item | Standard Legend Holder W/Blank Legend Wh |
Basic Material | plastic |
Color | dark grey |
Product or Component Type | legend holder |
Device Composition | blank legend, legend holder |
Marking | unmarked 1 white side, 1 yellow side |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with square head, Ø 22 mm control or signalling unit with circular head, for standard head |
Range Compatibility | Harmony XB5, Harmony XB4 |
Description
Standard Legend Holder W/Blank Legend Wh
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- SQUARE D 2NO Yellow Pendant Control Station (XACA201)
- Schneider Electric Push Button Control Stations