Shop All Push Button Accessories
Schneider Electric
Legend, Harmony XB6, unmarked, 45mm for emergency stop pushbutton
Mfr # ZB6Y7001
Zoro # G7747589
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product or Component Type legend
- Accessory / Separate Part Destination emergency stop mushroom head push-button
- Accessory / Separate Part Designation blank legend
- Marking black unmarked
- Label Dimensions Ø 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Y7001
- Zoro # G7747589
- Country of Origin Spain
- Category Push Button Accessories
Dimensions
Label Dimensions | Ø 45 mm |
Details
Item | Unmarked legend 045 for emergency stop p |
Product or Component Type | legend |
Accessory / Separate Part Destination | emergency stop mushroom head push-button |
Accessory / Separate Part Designation | blank legend |
Marking | black unmarked |
Accessory / Separate Part Type | legend |
Range of Product | Harmony XB6 |
Accessory / Separate Part Category | marking accessories |
Description
This Harmony ZB6Y7001 is an unmarked legend diameter 45mm for emergency stop push button. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 175A, 600V AC, Non-Indicating (FLSR175)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- Schneider Electric Push Button Accessories