Shop All Push Button Accessories
Schneider Electric
Legend, Harmony XB6, 45mm for emergency stop push button, marked EMERGENCY STOP
Mfr # ZB6Y7330
Zoro # G3508961
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation marked legend
- Accessory / Separate Part Category marking accessories
- Accessory / Separate Part Destination emergency stop mushroom head push-button
- Accessory / Separate Part Type legend
- Label Dimensions Ø 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Y7330
- Zoro # G3508961
- UPC # 785901003687
- Country of Origin Spain
- Category Push Button Accessories
Dimensions
Label Dimensions | Ø 45 mm |
Details
Item | Legend Plate |
Accessory / Separate Part Designation | marked legend |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Destination | emergency stop mushroom head push-button |
Accessory / Separate Part Type | legend |
Marking | black EMERGENCY STOP yellow |
Range of Product | Harmony XB6 |
Description
Legend Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- Schneider Electric Switches