Shop All Push Button Accessories
Schneider Electric
Legend - 30 x 40 mm - white - klaxon
Mfr # ZB2BY4932
Zoro # G3508569
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NF E 52-124
- Product Compatibility XACM, XACB, XACA
- Device Application with symbol NF E 52-124
- Product or Component Type marked legend
- Accessory / Separate Part Type legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB2BY4932
- Zoro # G3508569
- UPC # 785901645665
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Label Dimensions | 30 x 40 mm |
Details
Item | 22Mm Legend Plate |
Standards | NF E 52-124 |
Product Compatibility | XACM, XACB, XACA |
Device Application | with symbol NF E 52-124 |
Product or Component Type | marked legend |
Accessory / Separate Part Type | legend |
Marking | black klaxon white horizontal mounting) |
Accessory / Separate Part Destination | pendant control station for power circuit, pendant control station for control circuit |
Accessory / Separate Part Category | marking accessory |
Product Or Component Type | marked legend |
Description
22Mm Legend Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHSCFG)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- Schneider Electric Switches