Shop All Indicator Lights
Schneider Electric
LED bulb, Harmony XB4, BA 9s, green, 24V AC DC
Mfr # DL1CJ0243
Zoro # G000905012
product price: $20.79
/ea
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Product Or Component Type LED bulb
- Accessory / Separate Part Destination Illuminated push-button
- Rated Supply Voltage 24 V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CJ0243
- Zoro # G000905012
- Country of Origin France
- Category Indicator Lights
Details
Item | LED bulb with BA9s base - green - 24 V A |
Voltage | 24V AC/DC |
Color | Green |
Product Or Component Type | LED bulb |
Accessory / Separate Part Destination | Illuminated push-button |
Rated Supply Voltage | 24 V AC/DC |
Accessory / Separate Part Type | LED bulb |
Bulb Base | BA 9s |
Range Compatibility | Harmony XB4 |
Description
LED bulb with BA9s base - green - 24 V A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- A.R. NORTH AMERICA Vacuum Switch, 2.5,580,220V, 16A (0205005530)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 24-28VAC/DC (9001KP35R31)
- Schneider Electric Push Buttons & Indicators