Shop All Push Button Accessories
Schneider Electric
Led Ba9S Base 24Vac/Dc Red
Mfr # DL1CJUS0244
Zoro # G1191499
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V
- Light Color Red
- Signalling Colour red
- Accessory / Separate Part Category lighting accessory
- Accessory / Separate Part Destination illuminated push-button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # DL1CJUS0244
- Zoro # G1191499
- UPC # 785901004141
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Compact LED Bulb |
Voltage | 24 V |
Light Color | Red |
Signalling Colour | red |
Accessory / Separate Part Category | lighting accessory |
Accessory / Separate Part Destination | illuminated push-button |
Accessory / Separate Part Type | LED bulb |
Range Compatibility | Harmony XB4 |
Bulb Base | BA 9s |
[Us] Rated Supply Voltage | 24 V AC/DC |
Dimmable | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Led Ba9S Base 24Vac/Dc Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB5AV05)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- Schneider Electric Push Button Accessories