Shop All Push Button Accessories
Schneider Electric
Led Ba9S Base 24Vac/Dc Green
Mfr # DL1CJUS0243
Zoro # G1191471
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V
- Light Color Green
- Range Compatibility Harmony XB4
- Accessory / Separate Part Category lighting accessory
- Signalling Colour green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CJUS0243
- Zoro # G1191471
- UPC # 785901070078
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Compact LED Bulb |
Voltage | 24 V |
Light Color | Green |
Range Compatibility | Harmony XB4 |
Accessory / Separate Part Category | lighting accessory |
Signalling Colour | green |
Bulb Base | BA 9s |
Accessory / Separate Part Destination | illuminated push-button |
[Us] Rated Supply Voltage | 24 V AC/DC |
Accessory / Separate Part Type | LED bulb |
Dimming Type | No Dimming |
Dimmable | No |
Dimming Method | No Dimming |
Description
Led Ba9S Base 24Vac/Dc Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, 20in W x 74in H x 5.75in D (MH74)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- Schneider Electric Push Buttons & Indicators