Shop All Latching Relays
Schneider Electric
Latch 120V-AC Other Relay
Mfr # RHK416KF
Zoro # G104396938
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RHK416KF
- Zoro # G104396938
- Country of Origin Unknown
- Category Latching Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (783XCXM4L-120A)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- Schneider Electric Latching Relays