Shop All Indicator Lights
Schneider Electric
LampModAndContactBlock, 1NO, White, 22mm
Mfr # ZB5AW0G11
Zoro # G710445136
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Contact Form 1NO
- Lamp Module Voltage 110 to 120V AC
- Lamp Module Type Full Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0G11
- Zoro # G710445136
- UPC # 3389110908732
- Country of Origin France
- Category Indicator Lights
Dimensions
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Color | White |
Lamp Type | LED |
Contact Form | 1NO |
Lamp Module Voltage | 110 to 120V AC |
Lamp Module Type | Full Voltage |
Terminal Type | Screw |
NEMA Contact Rating Designation | A600, Q600 |
Lamp Voltage | 110 to 120V AC |
Contact Rating | 0.1 A @ 600V DC, 0.27 A @ 250V DC, 0.55 A @ 125V DC, 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC |
IP Rating | IP20 |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508 |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Terminal Connection Type | Screw Clamp |
Compatible with Series | XB5 |
Includes Bulb | Bulb Included |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Compatible Product Type | Chrome Operators |
Lamp Color | White |
Description
Lamp Module and Contact Block, Color White, Contact Form 1NO, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, Lamp Voltage 110 to 120V AC, Contact Rating 0.1 A @ 600V DC, 0.27 A @ 250V DC, 0.55 A @ 125V DC, 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600, Q600, IP Rating IP20, Terminal Type Screw, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAG12V02H30S)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- Schneider Electric Switches