Shop All Indicator Lights
Schneider Electric
Lamp Module With Bulb 22 mm, White
Mfr # ZBVB15
Zoro # G3542804
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Voltage 24V AC/DC
- Material of Construction Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBVB15
- Zoro # G3542804
- UPC # 785901628682
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Spring Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- Schneider Electric Indicator Lights