Shop All Indicator Lights
Schneider Electric
Lamp Module With Bulb 22 mm, White
Mfr # ZBVB1
Zoro # G4068452
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Voltage 24V
- Material of Construction Plastic
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBVB1
- Zoro # G4068452
- UPC # 785901355380
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand (9001KT1G31)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC (XB7EV03BP)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- Schneider Electric Push Buttons & Indicators