Shop All Push Button Switches
This Product is Discontinued
Schneider Electric
Lamp Module With Bulb, 22 mm, Red (Discontinued)
Mfr # ZBVG4
Zoro # G0527353
This Product is Discontinued
Key Features
- Size 22 mm
- Material of Construction Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Lamp Voltage 120V AC
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBVG4
- Zoro # G0527353
- UPC # 785901355458
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Material of Construction | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Voltage | 120V AC |
Lamp Type | LED |
Color | Red |
Item | Lamp Module |
IP Rating | IP20 |
Lamp Module Voltage | 120V AC |
For Use With | Schneider Electric 22mm Operators |
Terminal Connection | Screw Clamp |
Standards | CE, CSA, UL Listed |
Body Material | Plastic |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible with Brand | Schneider |
Terminal Connection Type | Screw Clamp Terminals |
Includes Bulb | Bulb Included |
Description
Lamp Module, Lamp Module Voltage 120V AC, Red, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CE, CSA, UL Listed, For Use With Schneider Electric 22mm Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.