Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 2NO
Mfr # ZB5AW0G33
Zoro # G2134352
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Plastic, ZB5 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0G33
- Zoro # G2134352
- UPC # 785901387992
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 2NO |
Lamp Module Type | Full Voltage |
Color | Green |
Lamp Module Voltage | 110 to 120V AC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
IP Rating | IP66 |
NEMA Contact Rating Designation | A600, Q600 |
Lamp Voltage | 110 to 120V AC |
Standards | CE, CSA, UL Listed |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Green |
Compatible Product Type | Plastic Operators |
Includes Bulb | Bulb Included |
Compatible with Series | XB5, ZB5 |
Description
Lamp Module and Contact Block, Color Green, Contact Form 2NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red (10250T197HLRP24)
- Schneider Electric Switches