Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 2NO
Mfr # ZB4BW063
Zoro # G0831074
original price:
$62.09
27% off
new price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Voltage 250V
- Size 22 mm
- For Use With B9 Modules
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW063
- Zoro # G0831074
- UPC # 785901372530
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color Clear, Contact Form 2NO, For Use With B9 Modules, Lamp Module Type Full Voltage, Lamp Module Voltage Less Than or Equal To 250V AC/DC, Lamp Type Incandescent, 22 mm, Lamp Voltage 250V AC/DC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- Schneider Electric Indicator Lights