Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB5AW0G51
Zoro # G0670397
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Plastic, ZB5 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0G51
- Zoro # G0670397
- UPC # 785901388050
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 1NO |
Lamp Module Type | Full Voltage |
Color | Yellow |
Lamp Module Voltage | 110 to 120V AC |
Lamp Voltage | 110 to 120V AC |
NEMA Contact Rating Designation | A600, Q600 |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
IP Rating | IP66 |
Standards | CE, CSA, UL Listed |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Series | XB5, ZB5 |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Bulb | Bulb Included |
Lamp Color | Yellow |
Compatible Product Type | Plastic Operators |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- Schneider Electric Push Buttons & Indicators