Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB5AW0B51
Zoro # G0566675
original price:
$63.62
30% off
new price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Plastic, ZB5 Series
- Lamp Type Led
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0B51
- Zoro # G0566675
- UPC # 785901387855
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 1NO |
Lamp Module Type | Full Voltage |
Color | Yellow |
Lamp Module Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
NEMA Contact Rating Designation | A600, Q600 |
IP Rating | IP66 |
Standards | CE, CSA, UL Listed |
Lamp Voltage | 24V AC/DC |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Compatible with Series | XB5, ZB5 |
Compatible Product Type | Plastic Operators |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Bulb | Bulb Included |
Lamp Color | Yellow |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- MIDWEST FASTENER 25, 7 PK (63206)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- Schneider Electric Switches