Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB4BW0B61
Zoro # G1357194
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Chrome, ZB4 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B61
- Zoro # G1357194
- UPC # 785901382904
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color Blue, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- Schneider Electric Switches