Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB4BW0B51
Zoro # G2227784
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Contact Form 1NO
- Size 22 mm
- Lamp Module Type Full Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B51
- Zoro # G2227784
- UPC # 785901382867
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Color | Yellow |
Lamp Type | Led |
Contact Form | 1NO |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 24V AC/DC |
IP Rating | IP66 |
NEMA Contact Rating Designation | A600, Q600 |
For Use With | Chrome, ZB4 Series |
Standards | CE, CSA, UL Listed |
Contact Rating | 10 A @ 600V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Voltage | 24V AC/DC |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Includes Bulb | Bulb Included |
Compatible Product Type | Chrome Operators |
Lamp Color | Yellow |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible with Series | XB4, ZB4 |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- LEVITON Watertight Locking Connector (25W49)
- TESTO Saveris 2 - Set For Temperature Monitoring In Refrigerators (0572 2103)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- Schneider Electric Switches