Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB4BW061
Zoro # G3369597
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Clear
- Lamp Type Incandescent
- Contact Form 1NO
- Terminal Connection Screw Clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW061
- Zoro # G3369597
- UPC # 785901371687
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color Clear, Contact Form 1NO, For Use With B9 Modules, Lamp Module Type Full Voltage, Lamp Module Voltage Less Than or Equal To 250V AC/DC, Lamp Type Incandescent, 22 mm, Lamp Voltage 250V AC/DC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- SQUARE D Thermal Unit, 1.80 to 1.95A (A2.15)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- Schneider Electric Push Buttons & Indicators