Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB4BW031
Zoro # G1083336
original price:
$104.57
31% off
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Voltage 110 to 120V AC
- Size 22 mm
- For Use With B9 Modules
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BW031
- Zoro # G1083336
- UPC # 785901371656
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color Clear, Contact Form 1NO, For Use With B9 Modules, Lamp Module Type Transformer, Lamp Module Voltage 110 to 120V AC, Lamp Type Incandescent, 22 mm, Lamp Voltage 6V AC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Non-contact magnetic field tester (473012)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S506-6.3-R)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVG4)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- Schneider Electric Indicator Lights