Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NC
Mfr # ZB4BW0B42
Zoro # G2557091
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Type Led
- Contact Form 1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B42
- Zoro # G2557091
- UPC # 785901382836
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Chrome, ZB4 Series |
Lamp Type | Led |
Contact Form | 1NC |
Color | Red |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 24V AC/DC |
Lamp Voltage | 24V AC/DC |
NEMA Contact Rating Designation | A600, Q600 |
Standards | CE, CSA, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
IP Rating | IP66 |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Red |
Includes Bulb | Bulb Included |
Compatible with Series | XB4, ZB4 |
Compatible Product Type | Chrome Operators |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- Schneider Electric Switches