Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 1NO/1NC
Mfr # ZB5AW0B35
Zoro # G1201444
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Plastic, ZB5 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0B35
- Zoro # G1201444
- UPC # 785901387800
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 1NO/1NC |
Lamp Module Type | Full Voltage |
Color | Green |
Lamp Module Voltage | 24V AC/DC |
IP Rating | IP66 |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Voltage | 24V AC/DC |
NEMA Contact Rating Designation | A600, Q600 |
Standards | CE, CSA, UL Listed |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Series | XB5, ZB5 |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Bulb | Bulb Included |
Lamp Color | Green |
Compatible Product Type | Plastic Operators |
Description
Lamp Module and Contact Block, Color Green, Contact Form 1NO/1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- Schneider Electric Indicator Lights