Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 1NO/1NC
Mfr # ZB4BW0B55
Zoro # G2496173
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Chrome, ZB4 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B55
- Zoro # G2496173
- UPC # 785901382898
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Chrome, ZB4 Series |
Lamp Type | Led |
Contact Form | 1NO/1NC |
Lamp Module Type | Full Voltage |
Color | Yellow |
Lamp Module Voltage | 24V AC/DC |
Lamp Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
NEMA Contact Rating Designation | A600, Q600 |
IP Rating | IP66 |
Standards | CE, CSA, UL Listed |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Series | XB4, ZB4 |
Includes Bulb | Bulb Included |
Lamp Color | Yellow |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Chrome Operators |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 24-28VAC/DC (9001KP35R31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- Schneider Electric Push Buttons & Indicators