Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 480VAC, Clear
Mfr # 9001KM5
Zoro # G1444493
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 380 to 480V
- Color Clear
- Material of Construction Plastic
- Lamp Type Incandescent
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KM5
- Zoro # G1444493
- UPC # 785901725336
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 480V AC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 25501-010-20, 30 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, For Use With 9001 Illuminated Operators and Pilot Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- Schneider Electric Indicator Lights