Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 24-28VAC/VDC, Red, LED
Mfr # 9001KM35LR
Zoro # G3174534
original price:
$112.44
6% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Terminal
- Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KM35LR
- Zoro # G3174534
- UPC # 785901177401
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Lamp Module |
Color | Red |
Material of Construction | Plastic |
Lamp Type | LED |
Terminal Connection | Screw Terminal |
Replacement Lamp | Mfr. No. 65088-052-10 |
Lamp Module Voltage | 24V AC |
Lamp Module Type | Full Voltage |
IP Rating | Not Rated |
Lamp Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508 |
Body Material | Plastic |
Compatible Operator | Selector Switch |
Compatible with Series | 9001K, 9001SK |
Compatible with Brand | Schneider |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | No Enclosure |
Voltage Rating - Maximum | 28 V AC/DC |
Terminal Connection Type | Screw Clamp Terminals |
Description
Lamp Module, Lamp Module Voltage 24V AC, Red, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-10, 30 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- Schneider Electric Switches