Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 220-240V, Clear, Incand
Mfr # 9001KM7
Zoro # G6357933
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220 to 240V
- Color Clear
- Material of Construction Plastic
- Lamp Type Incandescent
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KM7
- Zoro # G6357933
- UPC # 785901725435
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Description
Lamp Module, Lamp Module Voltage 240V AC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 25501-010-20, 30 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- Schneider Electric Push Buttons & Indicators