Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 120VAC/VDC, Red, LED
Mfr # 9001KM38LR
Zoro # G2033132
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KM38LR
- Zoro # G2033132
- UPC # 785901300359
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Lamp Module |
Color | Red |
Material of Construction | Plastic |
Lamp Type | LED |
Terminal Connection | Screw Clamp |
Replacement Lamp | Mfr. No. 65088-052-10 |
Lamp Module Voltage | 120V AC/DC |
Lamp Module Type | Full Voltage |
IP Rating | Not Rated |
Lamp Voltage | 120V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508 |
Body Material | Plastic |
Compatible with Series | 9001K, 9001SK |
Compatible with Brand | Schneider |
Terminal Connection Type | Screw Clamp Terminals |
Compatible Operator | Selector Switch |
NEMA Enclosure Rating | No Enclosure |
Voltage Rating - Maximum | 120 V AC |
Includes Bulb | Bulb Included |
Description
Lamp Module, Lamp Module Voltage 120V AC/DC, Red, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 65088-052-10, 30 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- Schneider Electric Switches