Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 120VAC/VDC, Blue, LED
Mfr # 9001KM38LL
Zoro # G1796785
original price:
$112.44
4% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KM38LL
- Zoro # G1796785
- UPC # 785901640301
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Description
Lamp Module, Lamp Module Voltage 120V AC/DC, Blue, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 65088-052-13, 30 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- Schneider Electric Switches