Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 110-120V, Clear, Incand
Mfr # 9001KM1
Zoro # G1736174
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Clear
- Material of Construction Plastic
- Lamp Type Incandescent
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KM1
- Zoro # G1736174
- UPC # 785901725237
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 120V AC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 25501-010-20, 30 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, For Use With 9001 Illuminated Operators and Pilot Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SCHNEIDER ELECTRIC Pilot Light Head, Clear, 22mm (ZB4BV07)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- Schneider Electric Switches