Shop All Push Button Accessories
Schneider Electric
Lamp Module, 22mm, 480VAC, Incandescent
Mfr # ZB5AV8
Zoro # G2742582
$62.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Clear
- Material of Construction Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AV8
- Zoro # G2742582
- UPC # 785901899297
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 42 mm |
Cad Overall Depth | 55 mm |
Overall Depth | 2.17 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Description
Lamp Module, Lamp Module Voltage 480V AC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 36.00)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- Schneider Electric Push Button Accessories