Shop All Push Button Accessories
Schneider Electric
Lamp Module, 22mm, 230/240VAC, Incandescent
Mfr # ZB5AV4
Zoro # G0565713
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Clear
- Lamp Voltage 6V AC
- Terminal Connection Screw Clamp
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AV4
- Zoro # G0565713
- UPC # 785901383352
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Depth | 2.17 in |
Overall Height | 1.65 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Cad Overall Width | 30 mm |
Cad Overall Height | 42 mm |
Cad Overall Depth | 55 mm |
Description
Lamp Module, Lamp Module Voltage 240V AC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- Schneider Electric Switches