Shop All Push Button Accessories
Schneider Electric
Lamp Module, 22mm, 230/240VAC, Incandescent
Mfr # ZB4BV4
Zoro # G1620132
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Clear
- Lamp Voltage 6V AC
- IP Rating Not Rated
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV4
- Zoro # G1620132
- UPC # 785901355526
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Depth | 60 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 47 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1.85 in |
Overall Depth | 2.36 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 240V AC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Transformer, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Legend Plate, Square, Run, White (9001KN224WP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- Schneider Electric Switches