Shop All Indicator Lights
Schneider Electric
Lamp Module, 22mm, 120VAC, White, LED
Mfr # ZB5AVG1
Zoro # G2924792
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color White
- Material of Construction Plastic
- Lamp Type LED
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AVG1
- Zoro # G2924792
- UPC # 785901383413
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Depth | 1.26 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Height | 1.65 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 120V AC, White, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- Schneider Electric Push Buttons & Indicators