Shop All Push Button Accessories
Schneider Electric
Lamp Module, 22mm, 120VAC, Incandescent
Mfr # ZB4BV3
Zoro # G2342033
original price:
$89.87
31% off
new price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Clear
- Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
- Lamp Type Incandescent
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV3
- Zoro # G2342033
- UPC # 785901355519
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module |
Color | Clear |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508 |
Lamp Type | Incandescent |
Terminal Connection | Screw Clamp |
Material of Construction | Chrome |
Lamp Module Type | Transformer |
IP Rating | IP20 |
Lamp Voltage | 6V AC |
Lamp Module Voltage | 120V AC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Body Material | Chrome |
Terminal Connection Type | Screw Clamp Terminals |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Lamp Module, Lamp Module Voltage 120V AC, Clear, Lamp Type Incandescent, Lamp Voltage 6V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Transformer, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- Schneider Electric Push Button Accessories