Shop All Indicator Lights
This Product is Discontinued
Schneider Electric
Lamp Module, 22mm, 120VAC, Green, LED (Discontinued)
Mfr # ZBVG35
Zoro # G3517832
This Product is Discontinued
Key Features
- Material of Construction Plastic
- Color Green
- Lamp Type LED
- Terminal Connection Spring Clamp
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBVG35
- Zoro # G3517832
- UPC # 785901824916
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module |
Material of Construction | Plastic |
Color | Green |
Lamp Type | LED |
Terminal Connection | Spring Clamp |
Lamp Module Voltage | 120V AC |
Standards | CE, CSA, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
For Use With | Schneider Electric 22mm Operators |
Lamp Voltage | 120V AC |
IP Rating | IP20 |
Body Material | Plastic |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible with Brand | Schneider |
Includes Bulb | Bulb Included |
Terminal Connection Type | Spring Clamp Terminals |
Description
Lamp Module, Lamp Module Voltage 120V AC, Green, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Spring Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CE, CSA, UL Listed, For Use With Schneider Electric 22mm Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.