Shop All Strobe and Flashing Lights
Schneider Electric
L-Shape Bracket, For 84/106/120mm Beacons
Mfr # XVCZ23
Zoro # G3334834
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For 84mm, 106mm and 120mm Rotating Mirror Beacons
- For Use With 84mm, 106mm and 120mm Rotating Mirror Beacons
- Accessory Type L-Shape Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVCZ23
- Zoro # G3334834
- UPC # 785901811114
- Country of Origin Japan
- Category Strobe and Flashing Lights
Details
Item | L-Shape Mounting Bracket |
Type | For 84mm, 106mm and 120mm Rotating Mirror Beacons |
For Use With | 84mm, 106mm and 120mm Rotating Mirror Beacons |
Accessory Type | L-Shape Mounting Bracket |
Description
L-Shape Mounting Bracket, For Use With 84mm, 106mm and 120mm Rotating Mirror Beacons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco 1927KW Lined Premium Grain Pigskin Gloves with Knit Wrist (1927KW-S)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA3)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- RAILHEAD GEAR LED Chest Light, 1500 lm (KE-CL1200)
- Schneider Electric Safety Alarms and Warnings