Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Kit for flush-mounting in a dust and damp proof enclosure - ATV61/ATV71
Mfr # VW3A9514
Zoro # G7654929
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A9514
- Zoro # G7654929
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Details
Item | Flange Ktatv61/Atv71 |
Description
This kit can be used to mount the power section of your variable speed drive outside the enclosure. This solution considerably reduces dissipated losses in the enclosure. With this type of mounting, the maximum internal temperature in the enclosure can then reach 60°C without derating. The back of the enclosure must be drilled and cut out for this type of mounting.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 37" (A37)
- GATES Truflex V-Belts, 3L460 (3L460)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 16Ohms, 1.1kW, IP20 (VW3A7733)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 60Ohms, 0.5kW, IP20 (VW3A7741)
- EATON NEMA 12 Conversion Kit, Frame Size 5 (OPTN12FR5)
- Schneider Electric Variable Frequency Drives