Shop All Magnetic Motor Starters
Schneider Electric
Kit for combination with connector, TeSys GV7, for contactor LC1D115-150
Mfr # GV7AC08
Zoro # G3153206
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable mounting bracket(s); Terminal screw type connector; Short terminal shield
- Accessory Group Connection Accessory
- Features Mercury Free
- Weight 0.55 kg
- Device Short Name GV7AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV7AC08
- Zoro # G3153206
- UPC # 785901622833
- Country of Origin France
- Category Magnetic Motor Starters
Details
Item | Busbars W/Cover For Connectioncontactor |
Includes | Adjustable mounting bracket(s); Terminal screw type connector; Short terminal shield |
Accessory Group | Connection Accessory |
Features | Mercury Free |
Weight | 0.55 kg |
Device Short Name | GV7AC |
Range | TeSys |
Product or Component Type | kit for combination with connector |
Range Compatibility | TeSys TeSys GV5 motor circuit breaker, TeSys TeSys GV7 motor circuit breaker, TeSys TeSys D contactor |
Product Compatibility | LC1D115, LC1D150 |
Kit Composition | adjustable mounting bracket(s), terminal screw type connector, short terminal shield |
Description
TeSys GV combination kit for circuit breaker and contactor association, for motor circuit breakers GV5, GV7. The kit comprises a depth adjustable metal bracket for mounting the breaker, links for the connection between circuit breaker and contactor, a cover on the links for protection against direct contact. For use with 3-pole contactors LC1D115, D150. Green Premium compliant (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- GENERAC PowerPact Cold Weather Kit (6808)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN05A1EAA-R63/B)
- Schneider Electric Magnetic Motor Starters