Schneider Electric

Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Type of Operator stay put
  • Bezel Material metal
  • Key Number 455
  • Standards IEC 60947-1, IEC 60947-5-4, JIS C 4520, UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C 852
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm

Description

This Harmony 9001K, black key operated selector switch with Ronis key and E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and the key can be withdrawn on left and right position. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.