Shop All Terminal Block Accessories
Schneider Electric
Jumper, 2 Pole
Mfr # NSYTRAL62
Zoro # G5234582
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV62PE, NSYTRV62
- Number of Poles 2
- Length 1.19 in
- Width 0.13"
- Height 0.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRAL62
- Zoro # G5234582
- UPC # 785901456575
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Length | 1.19 in |
Width | 0.13" |
Height | 0.58" |
Length (Straight Wireway) | 1.19 in |
Overall Length | 1.19 in |
Description
Terminal Block Jumper, Compatible with Series TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block, Contact Material Copper, Insulation Material Plastic, Number of Poles 2, Overall Length 1.19 in, Color Red, Compatible Manufacturer Model Number NSYTRV62PE, NSYTRV62, Compatible Grainger Part Number 23NY11, 23NY16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Schneider Electric Power Distribution Blocks & Terminal Blocks