Shop All Terminal Block Accessories
Schneider Electric
Jumper, 2 Pole, 0.88 in L
Mfr # NSYTRAL22
Zoro # G5234607
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV24D, NSYTRV22, NSYTRV22PE
- Number of Poles 2
- Length 0.88 in
- Material Polyamide 6.6, Copper Alloy
- Width 0.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRAL22
- Zoro # G5234607
- UPC # 785901445623
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Length | 0.88 in |
Width | 0.07" |
Height | 0.38" |
Length (Straight Wireway) | 0.88 in |
Overall Depth | 0.79 in |
Overall Length | 0.88 in |
Overall Width | 1.57 in |
Description
Terminal Block Jumper, Compatible with Series TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal, TRR Spring Terminal - Passthrough Terminal Block, TRR Spring Terminal - Protective Earth Terminal Block, TRV Screw Terminal Terminal Block, Connection Orientation It Provides 2 Ways for 2.5mm� Terminals, Contact Material Copper, Insulation Material Plastic, Number of Poles 2, Overall Depth 0.79 in, Overall Length 0.88 in, Overall Width 1.57 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- BRYANT Locking Devices, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, White (70630MBWP)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- Schneider Electric Terminal Block Accessories