Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 4 Dir, Maintained
Mfr # 9001K37
Zoro # G6342585
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 4
- Contact Form Not Included
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K37
- Zoro # G6342585
- UPC # 785901077169
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Joystick Operator |
Number of Directions | 4 |
Contact Form | Not Included |
Contact Rating | 10A @ 600V AC |
Joystick Material | Metal |
Action | Maintained |
NEMA Rating | 13, 4 |
Latching / Non-Latching | Non-Latching |
Direction of Operation | Vertical and Horizontal |
Standards | CSA, UL Listed |
Bezel | Metal |
NEMA Contact Rating Designation | R300 |
IP Rating | IP66 |
NEMA Enclosure Rating | 13, 4 |
Switch Action | Maintained |
Latch Type | Non-Latching |
AC Contact Rating | 10 A @ 600 V |
Number of Positions | 4 |
Series | 9001K |
Bezel Material | Metal |
Description
Joystick Operator, 30 mm, Number of Directions 4, Not Included Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Maintained, NEMA Rating 13, 4, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (PFBR826BLA)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (CR306C00200XAAAAG)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71H7)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-W)
- Schneider Electric Switches