Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 4 Dir, Maintained
Mfr # 9001K36
Zoro # G0366694
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 4
- Contact Form Not Included
- Joystick Material Metal
- Action Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K36
- Zoro # G0366694
- UPC # 785901077152
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Joystick |
Number of Directions | 4 |
Contact Form | Not Included |
Joystick Material | Metal |
Action | Maintained |
NEMA Rating | 13, 4 |
Latching / Non-Latching | Latching |
Direction of Operation | Vertical and Horizontal |
IP Rating | IP66 |
Standards | CSA, UL Listed |
Bezel | Metal |
NEMA Contact Rating Designation | R300 |
Series | 9001K |
Bezel Material | Metal |
NEMA Enclosure Rating | 13, 4 |
Latch Type | Latching |
Number of Positions | 4 |
Switch Action | Maintained |
Description
Joystick, 30 mm, Number of Directions 4, Not Included Contact Form, Contact Rating Not Applicable, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Latching, Vertical and Horizontal Direction of Operation, Action Maintained, NEMA Rating 13, 4, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- Schneider Electric Switches