Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 2 Dir, Momentary
Mfr # 9001K31H8
Zoro # G6840285
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 2
- Contact Form 2NC
- Contact Rating 10A @ 250V AC
- Joystick Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K31H8
- Zoro # G6840285
- UPC # 785901028215
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Shaft Length | 3.15 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.97 in |
Overall Depth | 5.98 in |
Description
Joystick Operator, 30 mm, Number of Directions 2, 2NC Contact Form, Contact Rating 10A @ 250V AC, NEMA Contact Rating Designation A600/Q600, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Maintained (9001K73)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- Schneider Electric Joystick Operators