Shop All Joystick Operators
This Product is Discontinued
Schneider Electric
Joystick Operator, 30mm, 2 Dir, Maintained (Discontinued)
Mfr # 9001K73H7
Zoro # G6801444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Number of Directions 2
- Contact Form 2NO
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K73H7
- Zoro # G6801444
- UPC # 785901028741
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Joystick Operator |
Number of Directions | 2 |
Contact Form | 2NO |
Contact Rating | 10A @ 600V AC |
Joystick Material | Metal |
Action | Maintained |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4 |
Latching / Non-Latching | Non-Latching |
Direction of Operation | Vertical |
IP Rating | IP66 |
NEMA Contact Rating Designation | R300 |
Bezel | Metal |
Standards | CE, CSA, UL Listed |
Switch Action | Maintained |
Bezel Material | Metal |
Series | 9001K |
Latch Type | Non-Latching |
Number of Positions | 2 |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4 |
Description
Joystick Operator, 30 mm, Number of Directions 2, 2NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Non-Latching, Vertical Direction of Operation, Action Maintained, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.