Shop All Joystick Operators
Schneider Electric
Joystick Operator, 22mm, 4 Dir, Momentary
Mfr # XD4PA24
Zoro # G3099126
original price:
$288.75
7% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Number of Directions 4
- Contact Form 1NO
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XD4PA24
- Zoro # G3099126
- UPC # 785901376484
- Country of Origin France
- Category Joystick Operators
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Shaft Length | 2.13 in |
Overall Width | 1.18 in |
Overall Depth | 5.24 in |
Description
Joystick Operator, 22 mm, Number of Directions 4, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- Schneider Electric Switches